Zoro Homepage

Polypro, Type 4x, 6.12x4.12x4.38, Polyes

  • Mfr # A644PHCW

  • Zoro # G5842613


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A6P4AL, A6P4
Size
6.12 x 4.12 x 4.38 in
NEMA Enclosure Type
4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A644PHCW
Zoro #
G5842613
UPC #
783510170820
Country of Origin
United States

Dimensions

Size
6.12 x 4.12 x 4.38 in
Width
4.12 in
Depth
4.38 in
Height
6.12 in
Thickness
0.12 in / 3 mm
Panel Size
4.88 x 2.88 in / 124 x 73 mm

Details

Item
Polypro,Type 4x,6.12x4.12x4.38,Polyes
Material
Polyester
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A6P4AL, A6P4
NEMA Enclosure Type
4X, 12, 13
Features
Window Cover, Watertight, Corrosion-Resistant
Color
Light Gray
Series
PolyPro
Weight
1.90 lb
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Steel Panel
A6P4
Aluminum Panel
A6P4AL
Cover Style
Window
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Polypro,Type 4x,6.12x4.12x4.38,Polyes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.