
Polypro, Type 4x, 6.12x6.12x4.38, Polyes
Mfr # A664PHCW
Zoro # G5842699
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A6P6AL, A6P6
Size
6.12 x 6.12 x 4.38 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A664PHCW
Zoro #
G5842699
UPC #
783510170837
Country of Origin
United States
Dimensions
Size
6.12 x 6.12 x 4.38 in
Width
6.12 in
Height
6.12 in
Depth
4.38 in
Thickness
0.12 in / 3 mm
Panel Size
4.88 x 4.88 in / 124 x 124 mm
Details
Item
Polypro,Type 4x,6.12x6.12x4.38,Polyes
Material
Polyester
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A6P6AL, A6P6
Color
Light Gray
Features
Window Cover, Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Weight
2.30 lb
Series
PolyPro
Standards
Cover Style
Window
Aluminum Panel
A6P6AL
Steel Panel
A6P6
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Description
Polypro,Type 4x,6.12x6.12x4.38,Polyes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.