Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypro, Type 4x, 8.12x8.12x4.38, Polyes

  • Mfr # A884PHCW

  • Zoro # G5842769


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A8P8AL, A8P8
Height
8.12 in
Size
8.12 x 8.12 x 4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A884PHCW
Zoro #
G5842769
UPC #
783510170851
Country of Origin
United States

Dimensions

Height
8.12 in
Size
8.12 x 8.12 x 4.38 in
Width
8.12 in
Depth
4.38 in
Thickness
0.12 in / 3 mm
Panel Size
6.75 x 6.88 in / 171 x 175 mm

Details

Item
Polypro,Type 4x,8.12x8.12x4.38,Polyes
Material
Polyester
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A8P8AL, A8P8
Features
Window Cover, Watertight, Corrosion-Resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Weight
3.20 lb
Series
PolyPro
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Aluminum Panel
A8P8AL
Steel Panel
A8P8
Cover Style
Window
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Polypro,Type 4x,8.12x8.12x4.38,Polyes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.