
Polypro Wifi, Type 4x, 16.12x14.01x8.35
Mfr # D16148WF
Zoro # G5847906
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Finish
Smooth Matte
Width
14.01 in
Height
16.12 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D16148WF
Zoro #
G5847906
UPC #
783510187057
Country of Origin
United States
Dimensions
Width
14.01 in
Height
16.12 in
Depth
8.35 in
Size
16.12 in x 14.01 in x 8.35 in
Thickness
0.12 in / 3 mm
Panel Size
14.75 x 12.88 in / 375 x 327 mm
Details
Item
Polypro Wifi,Type 4x,16.12x14.01x8.35
Material
Polyester
Finish
Smooth Matte
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Features
Watertight, Corrosion-Resistant
Type
Solid
Series
PolyPro
Weight
12.60 lb
Standards
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Description
Polypro Wifi,Type 4x,16.12x14.01x8.35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.