
Polypro Wifi, Type 4x, 6.12x6.12x4.38, P
Mfr # D664WF
Zoro # G5847915
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Finish
Smooth Matte
Depth
4.38 in
Color
Light Gray
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D664WF
Zoro #
G5847915
UPC #
783510187033
Country of Origin
United States
Dimensions
Depth
4.38 in
Height
6.12 in
Width
6.12 in
Size
6.12 in x 6.12 in x 4.38 in
Thickness
0.12 in / 3 mm
Panel Size
4.88 x 4.88 in / 124 x 124 mm
Details
Item
Polypro Wifi,Type 4x,6.12x6.12x4.38,P
Material
Polyester
Finish
Smooth Matte
Color
Light Gray
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Type
Solid
Weight
2.50 lb
Series
PolyPro
Standards
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Description
Polypro Wifi,Type 4x,6.12x6.12x4.38,P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.