Zoro Homepage

Post-Mount Adapter, 5.00x4.00x4.00, SS T

  • Mfr # VHDSPOST

  • Zoro # G5847583


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
Width
4 in
Height
5 in
Size
5 x 4 x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHDSPOST
Zoro #
G5847583
UPC #
783510185213
Country of Origin
United States

Dimensions

Width
4 in
Height
5 in
Size
5 x 4 x 4 in
Depth
4 in

Details

Item
Post-Mount Adapter,5.00x4.00x4.00,SS T
Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
NEMA Enclosure Type
4X
Features
Watertight, Corrosion-Resistant
Weight
4.10 lb
Series
Syspend
Protection Rating
NEMA Type 4X

Description

Post-Mount Adapter,5.00x4.00x4.00,SS T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.