Zoro Homepage

Post-Mount Adapter, 5.00x4.00x4.00, Stee

  • Mfr # VHDPOST

  • Zoro # G5847635


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
4 in
Size
5 x 4 x 4 in
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHDPOST
Zoro #
G5847635
UPC #
783510185176
Country of Origin
United States

Dimensions

Depth
4 in
Size
5 x 4 x 4 in
Width
4 in
Height
5 in

Details

Item
Post-Mount Adapter,5.00x4.00x4.00,Stee
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Application
Indoor
Features
Dust-Resistant
Series
Syspend
Weight
4.40 lb
Protection Rating
NEMA Type 12; NEMA Type 4

Description

Post-Mount Adapter,5.00x4.00x4.00,Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.