Zoro Homepage

Post-Mount Adapter, 5.01x4.68x4.68, Gray

  • Mfr # VLPOST

  • Zoro # G5847714


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
4.68 in
Height
5.01 in
Size
5.01 x 4.68 x 4.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLPOST
Zoro #
G5847714
UPC #
783510186845
Country of Origin
United States

Dimensions

Width
4.68 in
Height
5.01 in
Size
5.01 x 4.68 x 4.68 in
Depth
4.68 in

Details

Item
Post-Mount Adapter,5.01x4.68x4.68,Gray
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Application
Indoor
NEMA Enclosure Type
12
Features
Dust-Resistant
Series
Syspend
Weight
4.48 lb
Protection Rating
NEMA Type 12; NEMA Type 4

Description

Post-Mount Adapter,5.01x4.68x4.68,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.