
Electrical Enclosures, 36 in H, 10 in D, 25.38 in W, NEMA 12, Mild Steel
Mfr # A36SA2610LP
Zoro # G5875206
product price: $1,218.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
25.38 in
Nominal Height
36 in
Nominal Depth
10 in
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A36SA2610LP
Zoro #
G5875206
UPC #
783510329600
Country of Origin
United States
Dimensions
Nominal Width
25.38 in
Nominal Height
36 in
Nominal Depth
10 in
Data Pocket Size
12.00 x 12.00 in / 305 x 305 mm
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Mild Steel
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
12 Indoor, dust-resistant
IP Rating
IP65
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA File No. 42186: Type 12; IEC 60529, IP65
With or Without Handle
Without
Description
Preferred Cutout,Disconnect Enclosure,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.