
Keyed Handle Electrical Enclosures, 24 in H, 10 in D, 25.38 in W, NEMA 12, Steel
Mfr # A24SA2610LPPL
Zoro # G6803397
product price: $1,085.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
25.38 in
Nominal Height
24 in
Nominal Depth
10 in
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A24SA2610LPPL
Zoro #
G6803397
UPC #
783510403393
Country of Origin
United States
Dimensions
Nominal Width
25.38 in
Nominal Height
24 in
Nominal Depth
10 in
Data Pocket Size
6.00 x 6.00 in / 152 x 152 mm
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Closure Method
Keyed Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
12 Indoor, dust-resistant
IP Rating
IP65
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA File No. 42186: Type 12; IEC 60529, IP65
Weight
10
With or Without Handle
With
Description
Preferred Cutout,Disconnect Enclosure,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.