Zoro Homepage

Pressure Compensation, Abs

  • Mfr # APCDABS

  • Zoro # G5838228


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Smooth Matte
Height
1.46 in
Color
Light Gray
Depth
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCDABS
Zoro #
G5838228
UPC #
783510164560
Country of Origin
Turkey

Dimensions

Height
1.46 in
Depth
1.46 in
Size
1.46 in x 2.36 in x 1.46 in
Width
2.36 in
Diameter
2.36 in / 60 mm

Details

Item
Pressure Compensation,Abs
Material
Plastic
Finish
Smooth Matte
Color
Light Gray
Weight
0.26 lb
Standards
UL Type 1, 4, 4X; File No. E234324; CE; IEC/EN 60529, IP66

Description

Pressure Compensation,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.