Zoro Homepage

Printer Shelf, fits 800mm wide, Lt Gray, Steel

  • Mfr # PPSH86

  • Zoro # G6820093


product price: $1,605.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 mm wide
Gauge
16 ga
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPSH86
Zoro #
G6820093
UPC #
783510987800
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Printer Shelf,Fits 800mm wide,Lt Gray,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 mm wide
Gauge
16 ga
Color
Light Gray
Weight
37.94 lb
Series
ProLine
Fits
800 x 600 or 800 x 800 mm

Description

Printer Shelf,Fits 800mm wide,Lt Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.