
PROLINE 100-mm Plinth Base, Fits 1000x50
Mfr # PPB1105
Zoro # G5862895
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1000 x 500 mm
Gauge
16 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPB1105
Zoro #
G5862895
UPC #
783510974701
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE 100-mm Plinth Base,Fits 1000x50
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1000 x 500 mm
Gauge
16 ga
Color
Black
Weight
18.16 lb
Series
ProLine
Fits Frame
1000 x 500 mm
Description
PROLINE 100-mm Plinth Base,Fits 1000x50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.