Zoro Homepage

PROLINE 100-mm Plinth Base, fits 400x500mm, Black, Steel

  • Mfr # PPB145

  • Zoro # G6822699


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 400 x 500 mm
Gauge
16 ga
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPB145
Zoro #
G6822699
UPC #
783510255794
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
PROLINE 100-mm Plinth Base,fits 400x500
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 400 x 500 mm
Gauge
16 ga
Color
Black
Series
ProLine
Weight
12 lb
Fits Frame
400 x 500 mm

Description

PROLINE 100-mm Plinth Base,fits 400x500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.