Zoro Homepage

Proline 100 mm Solid Base, Fits 1000x800

  • Mfr # PB1108HF

  • Zoro # G5817316


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1000 x 800 mm
Color
Black
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1108HF
Zoro #
G5817316
UPC #
783510129798
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Proline 100 mm Solid Base,Fits 1000x800
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1000 x 800 mm
Color
Black
Gauge
14 ga
Weight
58 lb
Series
ProLine
Fits Frame
1000 x 800 mm

Description

Proline 100 mm Solid Base,Fits 1000x800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.