
PROLINE 100-mm Solid Base, fits 1000x800mm, SS Type 304
Mfr # PB1108SS
Zoro # G6839596
product price: $2,132.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1000 x 800 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1108SS
Zoro #
G6839596
UPC #
783510320195
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE 100-mm Solid Base,fits 1000x800
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1000 x 800 mm
Gauge
14 ga
Color
Unpainted
Weight
47.50 lb
Series
ProLine
Fits Frame
1000 x 800 mm
Description
PROLINE 100-mm Solid Base,fits 1000x800
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.