
PROLINE 100-mm Solid Base, Fits 1200x800
Mfr # PB1128
Zoro # G5862947
product price: $609.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1200 x 800 mm
Gauge
14 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1128
Zoro #
G5862947
UPC #
783510978303
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE 100-mm Solid Base,Fits 1200x800
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1200 x 800 mm
Gauge
14 ga
Color
Black
Weight
55 lb
Series
ProLine
Fits Frame
1200 x 800 mm
Description
PROLINE 100-mm Solid Base,Fits 1200x800
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.