
PROLINE 100-mm Solid Base, fits 1200x800mm, SS Type 304
Mfr # PB1128SS
Zoro # G6839657
product price: $2,356.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1200 x 800 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1128SS
Zoro #
G6839657
UPC #
783510320393
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE 100-mm Solid Base,fits 1200x800
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1200 x 800 mm
Gauge
14 ga
Color
Unpainted
Weight
147.50 lb
Series
ProLine
Fits Frame
1200 x 800 mm
Description
PROLINE 100-mm Solid Base,fits 1200x800
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.