
PROLINE 100-mm Solid Base, fits 600x800mm, SS Type 304
Mfr # PB168SS
Zoro # G6839185
product price: $1,794.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 600 x 800 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB168SS
Zoro #
G6839185
UPC #
783510319793
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE 100-mm Solid Base,fits 600x800m
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 600 x 800 mm
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
30 lb
Fits Frame
600 x 800 mm
Description
PROLINE 100-mm Solid Base,fits 600x800m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.