Zoro Homepage

PROLINE 100-mm Solid Base, Fits 700x600m

  • Mfr # PB176

  • Zoro # G5862983


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 700 x 600 mm
Gauge
16 ga
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB176
Zoro #
G5862983
UPC #
783510976903
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
PROLINE 100-mm Solid Base,Fits 700x600m
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 700 x 600 mm
Gauge
16 ga
Color
Black
Weight
30.70 lb
Series
ProLine
Fits Frame
700 x 600 mm

Description

PROLINE 100-mm Solid Base,Fits 700x600m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.