Zoro Homepage

Proline 100 mm Solid Base, Fits 700x900m

  • Mfr # PB179HF

  • Zoro # G5817185


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 700 x 900 mm
Gauge
14 ga
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB179HF
Zoro #
G5817185
UPC #
783510128999
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Proline 100 mm Solid Base,Fits 700x900m
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 700 x 900 mm
Gauge
14 ga
Color
Black
Series
ProLine
Weight
50 lb
Fits Frame
700 x 900 mm

Description

Proline 100 mm Solid Base,Fits 700x900m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.