
Proline 100mm Plinth Base, Fits 1600x80
Mfr # PPB1168
Zoro # G5851729
product price: $656.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1600 x 800 mm
Gauge
16 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPB1168
Zoro #
G5851729
UPC #
783510234799
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
Proline 100mm Plinth Base,Fits 1600x80
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1600 x 800 mm
Gauge
16 ga
Color
Black
Weight
24.80 lb
Series
ProLine
Fits Frame
1600 x 800 mm
Description
Proline 100mm Plinth Base,Fits 1600x80
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.