
PROLINE 200-mm Plinth Base, Fits 800x400
Mfr # PPB284
Zoro # G5862965
product price: $702.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 800 x 400 mm
Gauge
16 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPB284
Zoro #
G5862965
UPC #
783510975708
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE 200-mm Plinth Base,Fits 800x400
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 800 x 400 mm
Gauge
16 ga
Color
Black
Series
ProLine
Weight
24 lb
Fits Frame
800 x 400 mm
Description
PROLINE 200-mm Plinth Base,Fits 800x400
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.