
PROLINE 200-mm Plinth Base, fits 800x900mm, Black, Steel
Mfr # PPB289
Zoro # G6819427
product price: $784.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 800 x 900 mm
Gauge
16 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPB289
Zoro #
G6819427
UPC #
783510976101
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE 200-mm Plinth Base,Fits 800x900
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 800 x 900 mm
Gauge
16 ga
Color
Black
Weight
33.07 lb
Series
ProLine
Fits Frame
800 x 900 mm
Description
PROLINE 200-mm Plinth Base,Fits 800x900
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.