
PROLINE Barrier Panels, fits 1600x500mm,
Mfr # PBB165
Zoro # G5876825
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1600 x 500 mm
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBB165
Zoro #
G5876825
UPC #
783510344399
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE Barrier Panels,fits 1600x500mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1600 x 500 mm
Gauge
16 ga
Color
Light Gray
Type
Painted
Weight
34 lb
Series
ProLine
Description
PROLINE Barrier Panels,fits 1600x500mm,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.