Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Barrier Panels, fits 2000x600mm,

  • Mfr # PBB206

  • Zoro # G5876938


product price: $499.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2000 x 600 mm
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBB206
Zoro #
G5876938
UPC #
783510345099
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
PROLINE Barrier Panels,fits 2000x600mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2000 x 600 mm
Color
Light Gray
Gauge
16 ga
Type
Painted
Weight
37.50 lb
Series
ProLine

Description

PROLINE Barrier Panels,fits 2000x600mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.