
PROLINE Barrier Panels, fits 2000x800mm, Lt Gray, Steel
Mfr # PBB208
Zoro # G6847594
product price: $526.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2000 x 800 mm
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBB208
Zoro #
G6847594
UPC #
783510345198
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE Barrier Panels,fits 2000x800mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2000 x 800 mm
Gauge
16 ga
Color
Light Gray
Type
Painted
Series
ProLine
Weight
52 lb
Description
PROLINE Barrier Panels,fits 2000x800mm,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.