Zoro Homepage

PROLINE Barrier Panels, fits 2200x500mm, Steel

  • Mfr # PBB225EMC

  • Zoro # G6847917


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2200 x 500 mm
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBB225EMC
Zoro #
G6847917
UPC #
783510346492
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
PROLINE Barrier Panels,fits 2200x500mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2200 x 500 mm
Color
Light Gray
Gauge
16 ga
Type
EMC
Weight
50 lb
Series
ProLine

Description

PROLINE Barrier Panels,fits 2200x500mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.