
Proline Cabletek Reducing Brackets, Fits
Mfr # PRBF1210
Zoro # G5836496
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 mm wide
Height
42.97 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRBF1210
Zoro #
G5836496
UPC #
783510160067
Country of Origin
United States
Dimensions
Height
42.97 in
Width
100 mm
Thickness
14 ga / 1.9 mm
Fits Cabinet Height
1200 mm
Details
Item
Proline Cabletek Reducing Brackets,Fits
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 mm wide
Color
Black
Gauge
14 ga
Series
ProLine
Weight
250 lb
Description
Proline Cabletek Reducing Brackets,Fits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.