Zoro Homepage

Proline Cabletek Reducing Brackets, Fits

  • Mfr # PRBF125

  • Zoro # G5836417


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 700 mm wide
Width
50 mm
Height
42.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRBF125
Zoro #
G5836417
UPC #
783510160050
Country of Origin
United States

Dimensions

Width
50 mm
Height
42.97 in
Thickness
14 ga / 1.9 mm
Fits Cabinet Height
1200 mm

Details

Item
Proline Cabletek Reducing Brackets,Fits
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 700 mm wide
Color
Black
Gauge
14 ga
Series
ProLine
Weight
280 lb

Description

Proline Cabletek Reducing Brackets,Fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.