Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proline Cabletek Reducing Brackets, Fits

  • Mfr # PRBF2010

  • Zoro # G5836523


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 mm wide
Gauge
14 ga
Height
74.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRBF2010
Zoro #
G5836523
UPC #
783510160081
Country of Origin
Mexico

Dimensions

Height
74.47 in
Width
100 mm
Thickness
14 ga / 1.9 mm
Fits Cabinet Height
2000 mm

Details

Item
Proline Cabletek Reducing Brackets,Fits
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 mm wide
Gauge
14 ga
Color
Black
Weight
48.10 lb
Series
ProLine

Description

Proline Cabletek Reducing Brackets,Fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.