Zoro Homepage

Proline Cabletek Reducing Brackets, Fits

  • Mfr # PRBF205

  • Zoro # G5836426


product price: $306.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 700 mm wide
Color
Black
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRBF205
Zoro #
G5836426
UPC #
783510160074
Country of Origin
Mexico

Dimensions

Height
74.47 in
Width
50 mm
Thickness
14 ga / 1.9 mm
Fits Cabinet Height
2000 mm

Details

Item
Proline Cabletek Reducing Brackets,Fits
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 700 mm wide
Color
Black
Gauge
14 ga
Weight
12.50 lb
Series
ProLine

Description

Proline Cabletek Reducing Brackets,Fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.