Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proline Cabletek Vertical Cable Manager

  • Mfr # PVF128

  • Zoro # G5844993


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
1200 x 800 mm
Color
Black
Height
1200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVF128
Zoro #
G5844993
UPC #
783510176853
Country of Origin
Mexico

Dimensions

Size
1200 x 800 mm
Height
1200 mm
Width
800 mm
Thickness
16 ga / 1.52 mm

Details

Item
Proline Cabletek Vertical Cable Manager
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
16 ga
Weight
18 lb
Series
ProLine

Description

Proline Cabletek Vertical Cable Manager

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.