Zoro Homepage

Proline Cabletek Vertical Cable Manager

  • Mfr # PVF208

  • Zoro # G5845097


product price: $810.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Black
Size
2000 x 800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVF208
Zoro #
G5845097
UPC #
783510176877
Country of Origin
Mexico

Dimensions

Size
2000 x 800 mm
Height
2000 mm
Width
800 mm
Thickness
14 ga / 1.9 mm

Details

Item
Proline Cabletek Vertical Cable Manager
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Black
Series
ProLine
Weight
32 lb

Description

Proline Cabletek Vertical Cable Manager

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.