
PROLINE CONNECTEK Communications (Patch) Cabinet, 2150x800x1200mm, Bla
Mfr # PNC21812B
Zoro # G6825289
product price: $6,597.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1921THL1, PRA1921TPL1
Depth
47.2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PNC21812B
Zoro #
G6825289
UPC #
783510263911
Country of Origin
Mexico
Dimensions
Depth
47.2 in
Height
85.08 in
Width
31.74 in
Size
85.08 in x 31.74 in x 47.2 in
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE CONNECTEK Communications (Patch)
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1921THL1, PRA1921TPL1
Color
Black
Gauge
16 ga
Rack Units
45
Series
ProLine
Weight
380 lb
Additional Rack Angle, Tapped Hole
PRA1921TPL1
Sides
With sides
Additional Rack Angle, Square Hole
PRA1921THL1
Description
PROLINE CONNECTEK Communications (Patch)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.