
PROLINE CONNECTEK Communications (Patch) Cabinet, 2150x800x900mm, Blac
Mfr # PNC2189B
Zoro # G6825273
product price: $4,876.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1921THL1, PRA1921TPL1
Depth
35.39 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PNC2189B
Zoro #
G6825273
UPC #
783510263867
Country of Origin
Mexico
Dimensions
Depth
35.39 in
Height
85.08 in
Size
85.08 in x 31.74 in x 35.39 in
Width
31.74 in
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE CONNECTEK Communications (Patch)
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1921THL1, PRA1921TPL1
Color
Black
Gauge
16 ga
Rack Units
45
Weight
300 lb
Series
ProLine
Additional Rack Angle, Square Hole
PRA1921THL1
Additional Rack Angle, Tapped Hole
PRA1921TPL1
Sides
With sides
Description
PROLINE CONNECTEK Communications (Patch)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.