Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE CONNECTEK Communications (Patch) Cabinet, 2400x800x900mm, Blac

  • Mfr # PNC2489B

  • Zoro # G6825316


product price: $5,424.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1924THL1, PRA1924TPL1
Depth
35.39 in
Height
94.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNC2489B
Zoro #
G6825316
UPC #
783510263928
Country of Origin
Mexico

Dimensions

Depth
35.39 in
Height
94.92 in
Width
31.74 in
Size
94.92 in x 31.74 in x 35.39 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE CONNECTEK Communications (Patch)
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1924THL1, PRA1924TPL1
Color
Black
Gauge
16 ga
Rack Units
51
Weight
400 lb
Series
ProLine
Additional Rack Angle, Square Hole
PRA1924THL1
Additional Rack Angle, Tapped Hole
PRA1924TPL1
Sides
With sides

Description

PROLINE CONNECTEK Communications (Patch)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.