
Proline Connectek Communications, Patch
Mfr # PNC20711B
Zoro # G5833425
product price: $4,770.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1, PRA1920TPL1
Depth
43.28 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PNC20711B
Zoro #
G5833425
UPC #
783510156152
Country of Origin
Mexico
Dimensions
Depth
43.28 in
Height
78.37 in
Width
27.85 in
Size
78.37 in x 27.85 in x 43.28 in
Thickness
16 ga / 1.52 mm
Details
Item
Proline Connectek Communications,Patch
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1, PRA1920TPL1
Color
Black
Gauge
16 ga
Rack Units
42
Series
ProLine
Weight
384 lb
Sides
With sides
Additional Rack Angle, Tapped Hole
PRA1920TPL1
Additional Rack Angle, Square Hole
PRA1920THL1
Description
Proline Connectek Communications,Patch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.