Zoro Homepage

Proline Connectek Communications, Patch

  • Mfr # PNC20812B

  • Zoro # G5836925


product price: $4,943.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1, PRA1920TPL1
Color
Black
Width
31.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNC20812B
Zoro #
G5836925
UPC #
783510160685
Country of Origin
Mexico

Dimensions

Width
31.8 in
Size
78.37 in x 31.8 in x 47.22 in
Height
78.37 in
Depth
47.22 in
Thickness
16 ga / 1.52 mm

Details

Item
Proline Connectek Communications,Patch
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1, PRA1920TPL1
Color
Black
Gauge
16 ga
Rack Units
42
Weight
479 lb
Series
ProLine
Additional Rack Angle, Square Hole
PRA1920THL1
Sides
With sides
Additional Rack Angle, Tapped Hole
PRA1920TPL1

Description

Proline Connectek Communications,Patch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.