Zoro Homepage

PROLINE CONNECTEK Communications (Patch)

  • Mfr # PNC21810B

  • Zoro # G5865528


product price: $5,978.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1921THL1, PRA1921TPL1
Size
85.08 in x 31.74 in x 39.33 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNC21810B
Zoro #
G5865528
UPC #
783510263874
Country of Origin
Mexico

Dimensions

Size
85.08 in x 31.74 in x 39.33 in
Height
85.08 in
Width
31.74 in
Depth
39.33 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE CONNECTEK Communications (Patch)
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1921THL1, PRA1921TPL1
Color
Black
Gauge
16 ga
Rack Units
45
Weight
300 lb
Series
ProLine
Additional Rack Angle, Square Hole
PRA1921THL1
Sides
With sides
Additional Rack Angle, Tapped Hole
PRA1921TPL1

Description

PROLINE CONNECTEK Communications (Patch)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.