
Latch Electrical Enclosures, 62.99 in H, 23.62 in D, 47.24 in W, NEMA 12, Mild Steel
Mfr # PTDDC16126
Zoro # G6831248
product price: $7,346.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
47.24 in
Nominal Height
62.99 in
Nominal Depth
23.62 in
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTDDC16126
Zoro #
G6831248
UPC #
783510298685
Country of Origin
Mexico
Dimensions
Nominal Width
47.24 in
Nominal Height
62.99 in
Nominal Depth
23.62 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Mild Steel
Closure Method
Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Freestanding
Cover Style
Solid
IP Rating
IP55
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Features
12 Indoor, dust-resistant
Weight
246
Cutout Provision
Small
Description
PROLINE-DD Disconnect Enclosure,Type 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.