
Latch Electrical Enclosures, 70.87 in H, 15-3/4 in D, 62.99 in W, 12, Mild Steel
Mfr # PTDDC18164
Zoro # G5868836
product price: $7,610.62
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
62.99 in
Nominal Height
70.87 in
Nominal Depth
15-3/4 in
NEMA Enclosure Rating
12
Enclosure Material
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTDDC18164
Zoro #
G5868836
UPC #
783510298746
Country of Origin
Mexico
Dimensions
Nominal Width
62.99 in
Nominal Height
70.87 in
Nominal Depth
15-3/4 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Mild Steel
Closure Method
Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Freestanding
Cover Style
Solid
IP Rating
IP55
Features
12 Indoor, dust-resistant
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Weight
382
Cutout Provision
Small
Description
PROLINE-DD Disconnect Enclosure,Type 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.