Zoro Homepage

PROLINE-DD Modular 100-mm Bases, fits 18

  • Mfr # PB1185

  • Zoro # G5864164


product price: $673.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1800 x 500 mm, For Use With Mfr. Model Number PTDDC20185
Color
Black
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1185
Zoro #
G5864164
UPC #
783510255596
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
PROLINE-DD Modular 100-mm Bases,fits 18
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1800 x 500 mm, For Use With Mfr. Model Number PTDDC20185
Color
Black
Gauge
14 ga
Type
100-mm Solid Base
Series
ProLine
Weight
52 lb
Used With Assembly
PTDDC20185

Description

PROLINE-DD Modular 100-mm Bases,fits 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.