Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE-DD Modular 100-mm Bases, fits 18

  • Mfr # PPB1186

  • Zoro # G5864198


product price: $1,016.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1800 x 600 mm, For Use With Mfr. Model Number PTDDC20186
Color
Black
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPB1186
Zoro #
G5864198
UPC #
783510256098
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
PROLINE-DD Modular 100-mm Bases,fits 18
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1800 x 600 mm, For Use With Mfr. Model Number PTDDC20186
Color
Black
Gauge
14 ga
Type
100-mm Plinth Base
Series
ProLine
Weight
28 lb
Used With Assembly
PTDDC20186

Description

PROLINE-DD Modular 100-mm Bases,fits 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.