
PROLINE-DD Modular 100-mm Bases, fits 1800x600mm, Black, Steel
Mfr # PB1186
Zoro # G6822656
product price: $692.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1800 x 600 mm, For Use With Mfr. Model Number PTDDC20186
Gauge
14 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1186
Zoro #
G6822656
UPC #
783510255695
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE-DD Modular 100-mm Bases,fits 18
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1800 x 600 mm, For Use With Mfr. Model Number PTDDC20186
Gauge
14 ga
Color
Black
Type
100-mm Solid Base
Series
ProLine
Weight
62 lb
Used With Assembly
PTDDC20186
Description
PROLINE-DD Modular 100-mm Bases,fits 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.