
PROLINE-DD Modular Subpanel, fits 1600x1
Mfr # PPFDD1616
Zoro # G5868739
product price: $734.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTDDC16164, PTDDC16165, PTDDC16166
Gauge
11 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPFDD1616
Zoro #
G5868739
UPC #
783510298821
Country of Origin
United States
Dimensions
Thickness
11 ga / 3.04 mm
Details
Item
PROLINE-DD Modular Subpanel,fits 1600x1
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTDDC16164, PTDDC16165, PTDDC16166
Gauge
11 ga
Color
White
Weight
158.60 lb
Series
ProLine
Used With Assembled Enclosure 2
PTDDC16165
Used With Assembled Enclosure 3
PTDDC16166
Used With Assembled Enclosure 1
PTDDC16164
Description
PROLINE-DD Modular Subpanel,fits 1600x1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.