
PROLINE-DD Modular Subpanel, fits 1600x1200mm, Galvanized, Steel
Mfr # PPFDD1612G
Zoro # G6831074
product price: $630.99
/eaKey Features
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number PTDDC16124, PTDDC16125, PTDDC16126
Gauge
11 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPFDD1612G
Zoro #
G6831074
UPC #
783510298852
Country of Origin
United States
Dimensions
Thickness
11 ga / 3.04 mm
Details
Item
PROLINE-DD Modular Subpanel,fits 1600x1
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number PTDDC16124, PTDDC16125, PTDDC16126
Gauge
11 ga
Color
Unpainted
Weight
120 lb
Series
ProLine
Used With Assembled Enclosure 3
PTDDC16126
Used With Assembled Enclosure 1
PTDDC16124
Used With Assembled Enclosure 2
PTDDC16125
Description
PROLINE-DD Modular Subpanel,fits 1600x1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.