Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE-DD Modular Subpanel, fits 1600x1600mm, Galvanized, Steel

  • Mfr # PPFDD1616G

  • Zoro # G6831214


product price: $734.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number PTDDC16164, PTDDC16165, PTDDC16166
Color
Unpainted
Gauge
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPFDD1616G
Zoro #
G6831214
UPC #
783510298869
Country of Origin
United States

Dimensions

Thickness
11 ga / 3.04 mm

Details

Item
PROLINE-DD Modular Subpanel,fits 1600x1
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number PTDDC16164, PTDDC16165, PTDDC16166
Color
Unpainted
Gauge
11 ga
Weight
173.60 lb
Series
ProLine
Used With Assembled Enclosure 3
PTDDC16166
Used With Assembled Enclosure 1
PTDDC16164
Used With Assembled Enclosure 2
PTDDC16165

Description

PROLINE-DD Modular Subpanel,fits 1600x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.