Zoro Homepage

PROLINE-DD Modular Subpanel, fits 1800x1600mm, Galvanized, Steel

  • Mfr # PPFDD1816G

  • Zoro # G6831144


product price: $873.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number PTDDC18164, PTDDC18165, PTDDC18166
Color
Unpainted
Gauge
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPFDD1816G
Zoro #
G6831144
UPC #
783510298876
Country of Origin
United States

Dimensions

Thickness
11 ga / 3.04 mm

Details

Item
PROLINE-DD Modular Subpanel,fits 1800x1
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number PTDDC18164, PTDDC18165, PTDDC18166
Color
Unpainted
Gauge
11 ga
Series
ProLine
Weight
182.50 lb
Used With Assembled Enclosure 1
PTDDC18164
Used With Assembled Enclosure 2
PTDDC18165
Used With Assembled Enclosure 3
PTDDC18166

Description

PROLINE-DD Modular Subpanel,fits 1800x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.