Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE-DD Modular Subpanel, fits 1800x1800mm, Galvanized, Steel

  • Mfr # PPFDD1818G

  • Zoro # G6831205


product price: $855.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number PTDDC18184, PTDDC18185, PTDDC18186
Color
Unpainted
Gauge
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPFDD1818G
Zoro #
G6831205
UPC #
783510298883
Country of Origin
United States

Dimensions

Thickness
11 ga / 3.04 mm

Details

Item
PROLINE-DD Modular Subpanel,fits 1800x1
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number PTDDC18184, PTDDC18185, PTDDC18186
Color
Unpainted
Gauge
11 ga
Series
ProLine
Weight
209.30 lb
Used With Assembled Enclosure 3
PTDDC18186
Used With Assembled Enclosure 2
PTDDC18185
Used With Assembled Enclosure 1
PTDDC18184

Description

PROLINE-DD Modular Subpanel,fits 1800x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.